Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1845-104

1845-104

1845-104 TUBE ADAPTER FITTING ; 1-1/4" OD ALLOY STEEL

Tube Adapter; 3/4-16 Thread Size; 1-1/4" Outside Diameter; 0.095" Wall Thickness; With Hex; Left Hand; Alloy Steel

Part #

1845-104

BDI #

750576

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
QA1 PRECISION PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.144
UNSPSC
31171515
EAN
0806990053756
Noun
Adapter
Keyword String
Tube
Weight / LBS
0.3175
Product Detail
Tube Adapter
Product Specification
3/4-16 Thread Size; 1-1/4" Outside Diameter; 0.095" Wall Thickness; With Hex; Left Hand; Alloy Steel
Long Description
Tube Adapter; 3/4-16 Thread Size; 1-1/4" Outside Diameter; 0.095" Wall Thickness; With Hex; Left Hand; Alloy Steel