Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CR28V

CF3-17VUUE02 OBSOLETE DO NOT USE 10/21

CF3-17VUUE02 OBSOLETE DO NOT USE 10/21 ; 3MM STUD X 10MM OD X 7MM W CST

Cam Follower Bearing; 10MM Roller Diameter; 7MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket

Part #

CF3-17VUUE02 OBSOLETE DO NOT USE 10/21

BDI #

514001

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171530
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M3X0.5
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
Full Complement | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CF317VUUE02
Long Description
Cam Follower Bearing; 10MM Roller Diameter; 7MM Roller Width; Flat Roller Surface; Stud Type; 3MM Stud Diameter; M3X0.5 Thread; Standard Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Roller Diameter
0.394 Inch | 10 Millimeter
Roller Width
0.276 Inch | 7 Millimeter
Stud Diameter
0.118 Inch | 3 Millimeter