Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

KRV 90 PP

CR28VBUUR

CR28VBUUR CAMFOLLOWER BEARING

Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

CR28VBUUR

BDI #

514330

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.371
EAN
4549557015625
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Manufacturer Item Number
CR28VBUUR
Weight / LBS
0.82
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Crowned Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Roller Width
1 Inch | 25.4 Millimeter