Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CR-2-XB

SC-56-SB

SC-56-SB CAM FOLLOWER BEARING ; STUD TYPE 1.75" RLR DIA FLAT SURFACE

Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket

Part #

SC-56-SB

BDI #

21481910

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
UNSPSC
31171530
EAN
0813930021638
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement | Stainless Steel | H1 Food Grade Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
1.06
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter