Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SFH-56-A

SFH-56-A

SFH-56-A STUD TYPE CAM FOLLOWER ; 1.75" ROLLER DIA FLAT SURFACE

Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Open; Plain Bearing; Not Relubricatable; Hex Socket

Part #

SFH-56-A

BDI #

21481826

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
CARTER MFG CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.39
UNSPSC
31171530
EAN
0813930021775
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Plain Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease
Category - BDI
Cam Followers Stud Type
Noun
Bearing
Keyword String
Cam Follower
Weight / LBS
1.06
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1" Roller Width; Flat Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Open; Plain Bearing; Not Relubricatable; Hex Socket
Roller Diameter
1.75 Inch | 44.45 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter