Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
L 316691 B OBSOLETE DO NOT USE 03/21

L 316691 B OBSOLETE DO NOT USE 03/21

L 316691 B OBSOLETE DO NOT USE 03/21

SKF L 316691 B OBSOLETE DO NOT USE 03/21

Cylindrical Roller Bearing; 550MM Bore; Straight; 600MM Outside Diameter; 510MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance

Part #

L 316691 B OBSOLETE DO NOT USE 03/21

BDI #

1259510

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
207.89
Bore Profile
Straight
Cage Material
Not Applicable
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Quadruple Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Inner Ring Only
Snap Ring
No
Internal Clearance
C3-Loose | C4-Extra Loose
Retainer
Not Applicable
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring
Category - BDI
Cylindrical Roller Bearing
Noun
Bearing
Keyword String
Cylindrical
Manufacturer Item Number
L 316691 B
Weight / LBS
457.9
Long Description
Cylindrical Roller Bearing; 550MM Bore; Straight; 600MM Outside Diameter; 510MM Width; RBEC 1 | ISO P0; Quadruple Row; No Separable; No Snap Ring; Relubricatable; C3-Loose | C4-Extra Loose Internal Clearance
Bore
21.654 Inch | 550 Millimeter
Outside Diameter
23.622 Inch | 600 Millimeter
Width
20.079 Inch | 510 Millimeter