Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NA435SW-902A1

LL989349-90014

TIMKEN LL989349-90014

Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL989349; 56-3/8" Bore; 62-3/8" Outside Diameter; 5-1/8" Width; Double Row

Part #

LL989349-90014

BDI #

1363785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
272.86
Precision Class
Standard
Component
Assembly
Basic Number
LL989349
Assembly Number
90014
Assembly Components
LL989349 (2) | LL989310XD (1) | LL989349XA (1)
End Play
0.036
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Lighter Duty
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Manufacturer Item Number
LL989349-90014
Weight / LBS
601.01
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number LL989349; 56-3/8" Bore; 62-3/8" Outside Diameter; 5-1/8" Width; Double Row
Outside Diameter
62.375 Inch | 1584.325 Millimeter
Assembly Width
5.125 Inch | 130.175 Millimeter
Bore
56.375 Inch | 1431.925 Millimeter