token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

NP383216-9X079

NP383216-9X079

NP383216-9X079 TAPERED ROLLER BRG ASSY ; METRIC 4 OD

Tapered Roller Bearing Assembly; Class K Precision; Basic Number NP383216; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row

Part #

NP383216-9X079

BDI #

1368368

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.191
UNSPSC
31171516
EAN
0053893806969
Precision Class
Class K
Component
Assembly
Basic Number
NP383216
Assembly Number
9X079
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
0.419
Long Description
Tapered Roller Bearing Assembly; Class K Precision; Basic Number NP383216; 25MM Bore; 52MM Outside Diameter; 19.25MM Width; Single Row
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Assembly Width
0.758 Inch | 19.25 Millimeter