Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HM127446-90300

64450-90031

TIM 64450-90031 ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 3-5/8" Width; Double Row

Part #

64450-90031

BDI #

1348469

PRICE
¥5,197.00 / each
¥11,042.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
7.824
UNSPSC
31171516
EAN
0053893353371
Precision Class
Standard
Component
Assembly
Basic Number
64450
Assembly Number
90031
Assembly Components
64450 (2) | 64700D (1) | X1S-64450 (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Manufacturer Item Number
64450-90031
Weight / LBS
15.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 64450; 4-1/2" Bore; 7" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter