Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HM921343-90010

71450-902B3

TIM 71450-902B3 ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row

Part #

71450-902B3

BDI #

1425040

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
12.74
UNSPSC
31171516
EAN
0053893972244
Precision Class
Standard
Component
Assembly
Basic Number
71450
Assembly Number
902B3
Assembly Components
71450 (2) | 71751D (1) | X3S-71450 (1)
End Play
0.014
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Manufacturer Item Number
71450-902B3
Weight / LBS
28.05
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 71450; 4-1/2" Bore; 7-1/2" Outside Diameter; 4-3/16" Width; Double Row
Assembly Width
4.188 Inch | 106.375 Millimeter
Bore
4.5 Inch | 114.3 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter