Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HM746646-90030

74525-90213

TIM 74525 90213 ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74525; 5-1/4" Bore; 8-1/2" Outside Diameter; 4-3/16" Width; Double Row

Part #

74525-90213

BDI #

1350716

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
12.95
UNSPSC
31171516
EAN
0053893392806
Precision Class
Standard
Component
Assembly
Basic Number
74525
Assembly Number
90213
Assembly Components
74525 (2) | 74851CD (1) | X1S-74525 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Manufacturer Item Number
74525-90213
Weight / LBS
29.22
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 74525; 5-1/4" Bore; 8-1/2" Outside Diameter; 4-3/16" Width; Double Row
Bore
5.25 Inch | 133.35 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter
Assembly Width
4.188 Inch | 106.375 Millimeter