Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JRM3535-90U05 OBSOLETO NO USAR 12/23

NA15117SW-90035

TIM NA15117SW 90035 ; 轴承/双列圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA15117; 1.181" Bore; 3-1/2" Outside Diameter; 2" Width; Double Row

Part #

NA15117SW-90035

BDI #

1367214

PRICE
¥1,011.00 / each
¥2,694.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
1.843
UNSPSC
31171516
EAN
0053893186702
Precision Class
Standard
Component
Assembly
Basic Number
NA15117
Assembly Number
90035
Assembly Components
NA15117-SW (2) | T70125 (1) | T70126 (2)
End Play
0.004 to 0.007
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Manufacturer Item Number
NA15117SW-90035
Weight / LBS
4.162
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number NA15117; 1.181" Bore; 3-1/2" Outside Diameter; 2" Width; Double Row
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Assembly Width
2 Inch | 50.8 Millimeter