Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
JLM67020P-2 OBSOLETE DO NOT USE 12/20

HM911210-2

JLM67020P-2 OBSOLETE DO NOT USE 12/20

JLM67020P-2 OBSOLETE DO NOT USE 12/20 ; 轴承配件/圆锥滚子轴承

Bearing Cup; JLM67020P Basic Number; Standard Precision; 58.514MM Outside Diameter; 11.562MM Width; Single Row of Roller

Part #

JLM67020P-2

BDI #

1360570

PRICE
¥29.00 / each
¥116.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.068
Precision Class
Standard
Component
Cup
Basic Number
JLM67020P
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
Light Medium Duty
Category - BDI
Tapered Roller Bearings
Noun
Cup
Keyword String
Bearing
Manufacturer Item Number
JLM67020P-2
Long Description
Bearing Cup; JLM67020P Basic Number; Standard Precision; 58.514MM Outside Diameter; 11.562MM Width; Single Row of Roller
Flange Outside Diameter
0 Inch | 0 Millimeter
Width
0.455 Inch | 11.562 Millimeter
Outside Diameter
2.304 Inch | 58.514 Millimeter
Bore
0 Inch | 0 Millimeter