token: {}
getTokenTarget: "User"
getEmulatedUserToken: >> <<
userId: "anonymous"
Sign In Or Register
QUICK ORDER

MR 10 N

MR 10 N

MCGILL MR 10 N ; 轴承/滚针轴承

Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 1-1/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable

Part #

MR 10 N

BDI #

347287

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 2
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.052
UNSPSC
31171512
EAN
0726166064884
Rolling Element
Needle Roller Bearing
Component
Roller Assembly with Outer Ring - No Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
No
Closed End
No
Inch - Metric
Inch
Relubricatable
Yes
Thrust Bearing
No
Other Features
2 Rib Outer Ring | Steel Cage | Heavy Duty | Narrow Width | Oil Hole
Category - BDI
Needle Non Thrust Roller Bearings
Noun
Roller Assembly with Outer Ring
Keyword String
Bearing Needle
Manufacturer Item Number
MR-10-N
Manufacturer Internal Number
5451060000
Weight / LBS
0.1
Long Description
Needle Bearing Roller Assembly with Outer Ring; 5/8" Bore; 1-1/8" Outside Diameter; 3/4" Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; No Separable; No Closed End; Relubricatable
Outside Diameter
1.125 Inch | 28.575 Millimeter
Width
0.75 Inch | 19.05 Millimeter
Bore
0.625 Inch | 15.875 Millimeter