Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SET933-2

DUPLICATE 1424381 DO NOT USE

DUPLICATE 1424381 DO NOT USE ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30304; 20MM Bore; 52MM Outside Diameter; 16.25MM Width; Single Row

Part #

30304

BDI #

23949944

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
Precision Class
Standard
Component
Assembly
Basic Number
30304
Assembly Number
90KA1
Assembly Components
X30304M (1) | Y30304M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
0.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 30304; 20MM Bore; 52MM Outside Diameter; 16.25MM Width; Single Row
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Assembly Width
0.64 Inch | 16.25 Millimeter