Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NP727209-90KA1

31318M

TIM 31318M ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31318; 3.543" Bore; 7.48" Outside Diameter; 1.831" Width; Single Row

Part #

31318M

BDI #

23949946

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
31171516
Precision Class
Standard
Component
Assembly
Basic Number
31318
Assembly Number
90KM1
Assembly Components
X31318M (1) | Y31318M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
12.79
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 31318; 3.543" Bore; 7.48" Outside Diameter; 1.831" Width; Single Row
Assembly Width
1.831 Inch | 46.5 Millimeter
Bore
3.543 Inch | 90 Millimeter
Outside Diameter
7.48 Inch | 190 Millimeter