Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SET102-900SA

DUPLICATE 1424494 DO NOT USE

DUPLICATE 1424494 DO NOT USE ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33207; 35MM Bore; 72MM Outside Diameter; 28MM Width; Single Row

Part #

33207

BDI #

23949952

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.44
Precision Class
Standard
Component
Assembly
Basic Number
33207
Assembly Number
90KA1
Assembly Components
X33207M (1) | Y33207M (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
1.15
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 33207; 35MM Bore; 72MM Outside Diameter; 28MM Width; Single Row
Assembly Width
1.102 Inch | 28 Millimeter
Bore
1.378 Inch | 35 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter