Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
618/1400-MA-C3 OBSOLETE DO NOT USE 08/21

INS 6320 M C/3

618/1400-MA-C3 OBSOLETE DO NOT USE 08/21

618/1400-MA-C3 OBSOLETE DO NOT USE 08/21 ; MTO NON RETURNABLE

Single Row Ball Bearing; 1400MM Bore; 1700MM Outside Diameter; 132MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Brass Cage

Part #

618/1400-MA-C3 OBSOLETE DO NOT USE 08/21

BDI #

1148984

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
652.3
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Deep Groove | Outer Ring Guidance
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Manufacturer Item Number
618/1400-MA-C3
Long Description
Single Row Ball Bearing; 1400MM Bore; 1700MM Outside Diameter; 132MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; No Internal Special Features; C3-Loose Internal Clearance; Brass Cage
Inner Race Width
0 Inch | 0 Millimeter
Outside Diameter
66.929 Inch | 1700 Millimeter
Outer Race Width
5.197 Inch | 132 Millimeter
Bore
55.118 Inch | 1400 Millimeter