Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

211

DUPLICATE 18315439 DO NOT USE

DUPLICATE 18315439 DO NOT USE

Single Row Ball Bearing; 45MM Bore; 68MM Outside Diameter; 12MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage

Part #

61909

BDI #

1412296

PRICE
¥204.00 / each
INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.13
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Long Description
Single Row Ball Bearing; 45MM Bore; 68MM Outside Diameter; 12MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
2.677 Inch | 68 Millimeter
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter