Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6326-M-C3

HC6232M-C3 O-11 27157

BARDEN HC6232M-C3 O-11 27157

Single Row Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage

Part #

HC6232M-C3 O-11 27157

BDI #

1158380

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
6.67
Enclosure
Open
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
No
Cage Material
Brass
Internal Clearance
C3-Loose
Inch - Metric
Metric
Other Features
Hybrid Bearing
Category - BDI
Single Row Ball Bearing
Noun
Bearing
Keyword String
Ball
Weight / LBS
14.7
Long Description
Single Row Ball Bearing; 160MM Bore; 290MM Outside Diameter; 48MM Outer Race Width; Open; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C3-Loose Internal Clearance; Brass Cage
Bore
6.299 Inch | 160 Millimeter
Outer Race Width
1.89 Inch | 48 Millimeter
Outside Diameter
11.417 Inch | 290 Millimeter