Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7000 CEGA/P4A

308H

308H O-67 P2S SPINDLE BEARING

Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

308H

BDI #

19409038

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP WWW.BARDENBEARINGS.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.62
UNSPSC
31171531
EAN
4054364953683
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Steel
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
None
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Flush Ground
No
Inch - Metric
Metric
Other Features
Single Row | Angular Contact Spindle Bearing | Non Separable Relieved Outer Ring | 1 Piece Cage | Halo Design
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Manufacturer Item Number
308H
Manufacturer Internal Number
60550879
Weight / LBS
1.448
Long Description
Precision Ball Bearing; 40MM Bore; 90MM Outside Diameter; 23MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Steel Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Bore
1.575 Inch | 40 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Width
0.906 Inch | 23 Millimeter