Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HCB7009-E-T-P4S-UL

HCB7009-E-T-P4S-UL

FAG HCB7009E.T.P4S.UL ; 轴承/角接触球轴承

Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement

Part #

HCB7009-E-T-P4S-UL

BDI #

21856065

PRICE
¥1,291.00 / each
¥4,069.00 / each

QTY

INVENTORY:
2
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.198
UNSPSC
31171500
EAN
4026677012678
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
25 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Weight / LBS
0.43726
Long Description
Precision Ball Bearing; 45MM Bore; 75MM Outside Diameter; 16MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 25 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Bore
1.772 Inch | 45 Millimeter
Outside Diameter
2.953 Inch | 75 Millimeter
Width
0.63 Inch | 16 Millimeter