Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

HCB7014-C-T-P4S-UL

HCB7014-C-T-P4S-UL

FAG HCB7014C.T.P4S.UL ; 轴承/角接触球轴承

Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement

Part #

HCB7014-C-T-P4S-UL

BDI #

21856599

PRICE
¥2,371.00 / each
¥6,905.00 / each

QTY

INVENTORY:
3
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.486
UNSPSC
31171504
EAN
4012801753876
Enclosure
Open
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Mounting Arrangement
Universal
Flush Ground
No
Inch - Metric
Metric
Other Features
Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Weight / LBS
1.0932
Long Description
Precision Ball Bearing; 70MM Bore; 110MM Outside Diameter; 20MM Width; Open Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearings; 15 Degree Contact Angle; Phenolic Cage Material; 1 Rib Outer Ring Raceway Type; Ball Bearing; Universal Mounting Arrangement
Outside Diameter
4.331 Inch | 110 Millimeter
Bore
2.756 Inch | 70 Millimeter
Width
0.787 Inch | 20 Millimeter