Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

FAG HCS7005C-T-P4S-UL

HCS7005-C-T-P4S-UL

FAG HCS7005C-T-P4S-UL ; 轴承/陶瓷球轴承

Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material

Part #

HCS7005-C-T-P4S-UL

BDI #

1158436

PRICE
¥401.00 / each
¥965.00 / each

QTY

INVENTORY:
27
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
UNSPSC
31171531
EAN
4012801482998
Enclosure
2 Seals
Precision Class
ABEC 7 | ISO P4
Material - Ball
Ceramic
Number of Bearings
1 (Single)
Contact Angle
15 Degree
Preload
Light
Raceway Style
1 Rib Inner Ring and Outer Ring
Cage Material
Phenolic
Rolling Element
Ball Bearing
Enclosure Type
Non Contact Seal
Mounting Arrangement
Universal
Flush Ground
Yes
Inch - Metric
Metric
Other Features
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Category - BDI
Precision Ball Bearings
Noun
Bearing
Keyword String
Ball Angular Contact
Long Description
Precision Ball Bearing; 25MM Bore; 47MM Outside Diameter; 12MM Width; 2 Seals Enclosure; ABEC 7 | ISO P4 Precision; Ceramic Ball Material; 1 (Single) Bearing; 15 Degree Contact Angle; Phenolic Cage Material
Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.984 Inch | 25 Millimeter