Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

INA RMEY40

RMEY40-XL-N

INA RMEY40 ; 轴承/带座轴承

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal

Part #

RMEY40-N

BDI #

1177051

PRICE
¥431.00 / each
¥1,032.00 / each

QTY

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.61
UNSPSC
31171501
EAN
4012802803921
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
11.5 Millimeter
Relubricatable
Yes
Insert Part Number
GYE40KRRB
Seals
Double Lip Contact Land Riding Rubber
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Centering Spigot | With Grub Screw
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Manufacturer Item Number
RMEY40
Weight / LBS
3.638
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 40MM Bore; 120MM Bolt Circle Diameter; 84.9MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Double Lip Contact Land Riding Rubber Seal
Length Thru Bore
1.937 Inch | 49.2 Millimeter
Cartridge Pilot Diameter
3.937 Inch | 100 Millimeter
Bore
1.575 Inch | 40 Millimeter
Cartridge Pilot Depth
0.374 Inch | 9.5 Millimeter
Bolt Spacing
3.3 Inch | 84.9 Millimeter
Nominal Bolt Circle Diameter Round
4.7 Inch | 120 Millimeter