Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCFC208-108D1LLJ

UCFC216D1

NSK UCFC216D1 ; 轴承/带座轴承

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 200MM Bolt Circle Diameter; 141.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

UCFC216D1

BDI #

1195167

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
8.95
UNSPSC
31171501
EAN
0029176574276
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
20 Millimeter
Relubricatable
Yes
Insert Part Number
UC216D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
20
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 80MM Bore; 200MM Bolt Circle Diameter; 141.4MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
3.252 Inch | 82.6 Millimeter
Cartridge Pilot Diameter
6.693 Inch | 170 Millimeter
Nominal Bolt Circle Diameter Round
7.9 Inch | 200 Millimeter
Bolt Spacing
5.6 Inch | 141.4 Millimeter
Bore
3.15 Inch | 80 Millimeter
Cartridge Pilot Depth
0.63 Inch | 16 Millimeter