Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

UCFC204D1

UCFC204D1

NSK UCFC204D1 ; 轴承/带座轴承

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 20MM Bore; 76MM Bolt Circle Diameter; 55.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

UCFC204D1

BDI #

1195155

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
NSK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.7
UNSPSC
31171501
EAN
0029176548253
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UC204D1
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Noun
Bearing
Keyword String
Flanged
Weight / LBS
1.5
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 20MM Bore; 76MM Bolt Circle Diameter; 55.2MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Nominal Bolt Circle Diameter Round
3 Inch | 76 Millimeter
Bolt Spacing
2.173 Inch | 55.2 Millimeter
Cartridge Pilot Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Bore
0.787 Inch | 20 Millimeter
Cartridge Pilot Depth
0.197 Inch | 5 Millimeter