Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

23152KEMBW507C08

23152KEMBW507C08

TIM 23152KEMBW507C08 ; 轴承/调心滚子轴承

Spherical Roller Bearing; 260MM Tapered Bore; 440MM Outside Diameter; 144MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable

Part #

23152KEMBW507C08

BDI #

20054562

INVENTORY:
1
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
87.416
UNSPSC
31171510
EAN
0087796176911
Internal Clearance
C0-Medium
Mounting Method
Adapter Mount
Rolling Element
Spherical Roller Bearing
Bore Profile
Tapered
Cage Material
Brass
Enclosure
Open
Number of Rows of Rollers
Double Row
Relubricatable
Yes
Withdrawal Sleeve
AH3152G AOH3152G (Specify bore)
Withdrawal Nut
HM52T
Inch - Metric
Metric
Other Features
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Category - BDI
Spherical Roller Bearing
Noun
Bearing
Keyword String
Spherical
Weight / LBS
193
Long Description
Spherical Roller Bearing; 260MM Tapered Bore; 440MM Outside Diameter; 144MM Width; C0-Medium Clearance; Adapter Mount; Double Row of Spherical Roller Bearing; Brass Cage Material; Open Enclosure; Relubricatable
Width
5.669 Inch | 144 Millimeter
Bore
10.236 Inch | 260 Millimeter
Outside Diameter
17.323 Inch | 440 Millimeter
Adapter Part Number
SNP3152 H3152 (Specify bore) Inch | H3152 OH3152H (Specify bore) Millimeter