Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TAFI-8511526

TAFI-425730

IKO TAFI 425730 ; 轴承/滚针轴承

Needle Bearing; 42MM Bore; 57MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable

Part #

TAFI-425730

BDI #

17219494

PRICE
¥35.00 / each
¥78.00 / each

QTY

INVENTORY:
22
GLOBAL INVENTORY:
Brand
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.22
UNSPSC
31171512
EAN
4549557063497
Rolling Element
Needle Roller Bearing
Component
Complete with Outer and Inner Ring
Enclosure
Open
Self Aligning
No
Retainer
Yes
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Closed End
Not Available
Inch - Metric
Metric
Relubricatable
Yes
Thrust Bearing
No
Other Features
Plain Inner Ring | 2 Rib Outer Ring | High Carbon Chrome Steel Material; ABEC 1 | ISO P0 Precision Class; 99100N Static Load Rating; 45200N Dynamic Load Rating
Category - BDI
Needle Non Thrust Roller Bearings
Noun
Bearing
Keyword String
Needle
Weight / LBS
0.496
Long Description
Needle Bearing; 42MM Bore; 57MM Outside Diameter; 30MM Width; Needle Roller Bearing; Open; No Self Aligning; Retainer; Single Row; Inner Ring - Both Sides Separable; Relubricatable
Bore
1.654 Inch | 42 Millimeter
Outside Diameter
2.244 Inch | 57 Millimeter
Width
1.181 Inch | 30 Millimeter