Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

DUPLICADO 1424470 NO USAR

DUPLICATE 1425333 DO NOT USE

DUPLICATE 1425333 DO NOT USE ; 轴承/圆锥滚子轴承

Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP10049; 100MM Bore; 145MM Outside Diameter; 24MM Width; Single Row

Part #

JP10049-99402

BDI #

21960101

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / US pound
1.298
Precision Class
Standard
Component
Assembly
Basic Number
JP10049
Assembly Number
99402
Assembly Components
JP10049 (1) | JP10010 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Noun
Bearing
Keyword String
Tapered
Weight / LBS
2.86
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number JP10049; 100MM Bore; 145MM Outside Diameter; 24MM Width; Single Row
Assembly Width
0.945 Inch | 24 Millimeter
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
5.709 Inch | 145 Millimeter