Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
Cartridge Unit Bearings | BDI China
CategoriesBearingsCategoriesMounted Units & InsertsCategoriesCartridge Unit Bearings
TIMKEN
QVMC13V203SN CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 2-3/16" Bore; 5-3/4" Outside Diameter; 2.64" Cartridge Housing Width; V Lock; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 3.36" Length Thru Bore; Relubricatable; 22213 Insert; Triple Lip Contact Seal; Non-Expansion
BDI #
INVENTORY
Available to order
LINKBELT
RER16 CARTRIDGE ROLLER BEARING ; 1" SHAFT DIA
Cartridge Bearing; 1" Bore; 2-17/32" Outside Diameter; 1" Cartridge Housing Width; Set Screw; Cartridge Unit Housing; Rubber; Ball Bearing; 1-3/8" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; Non-Expansion
Part #
INVENTORY
Available to order
TIMKEN
QAMC18A080SEN CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 80MM Bore; 171.45MM Outside Diameter; 87.63MM Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 102.362MM Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
BDI #
INVENTORY
Available to order
TIMKEN
QAMC18A303SEO CARTRIDGE SPH RLR BRG ; POR NON RETURNABLE
Cartridge Bearing; 3-3/16" Bore; 6-3/4" Outside Diameter; 3.45" Cartridge Housing Width; Concentric Collar; Cartridge Unit Housing; Cast Steel; Spherical Roller Bearing; 4.03" Length Thru Bore; Relubricatable; 22218 Insert; Triple Lip Contact Seal; Expansion
BDI #
INVENTORY
Available to order
TIMKEN
MSE900BXHRSS CYL RLR BEARING HOUSING ; POR 9" BORE EXPANSION
Cartridge Bearing; 9" Bore; 18" Outside Diameter; 9-1/2" Cartridge Housing Width; Clamp Collar; Cartridge Unit Housing; Cast Iron; Cylindrical Roller Bearing; 6.417" Length Thru Bore; Relubricatable; MSE900BX Insert; Single Lip Nitrile Seal; Expansion
INVENTORY
Available to order