DARNELL-ROSE CASTERS
Part #
BDI #
HAMILTON CASTER &MFG
S-STA-5SVZ SS SWIVEL CASTER ; 5IN DIA X 2IN WIDE 800LB CAP
Caster; Swivel Plate; 800LB Load Capacity; 5" Wheel Diameter; 2" Wheel Face Width; Stainless Steel; 7/8" Groove Width; 3-3/4" X 4-1/2" Top Plate; 6-1/2" Mounting Height; 3/4" Derlin Bearing; V-Groove
Part #
BDI #
BDI APPROVED
17-621-PP RIGID CASTER ; 6" X 2" POLY ON PLATE MOUNT
Caster; Rigid Plate; 900LB Load Capacity; 6" Wheel Diameter; 2" Wheel Face Width; Polyurethane Wheel Tread; 4" X 4-1/2" Top Plate; 7-1/2" Mounting Height; Roller Bearing; Medium Heavy Duty
Part #
BDI #