KIMBALL MIDWEST
Part #
BDI #
KIMBALL MIDWEST
Part #
BDI #
KIMBALL MIDWEST
Part #
BDI #
NORTON
08834137480 FLAP WHEEL ; 10/PAK 5/8"X5/8"X1/8" COARSE GRIT
Coated Flap Wheel Abrasive; Aluminum Oxide Abrasive Material; Aluminum Oxide Abrasive Trade Name; 5/8" Nominal Diameter; 5/8" Face Width; 60 Grit; Shank Mounting; 10/Pack Quantity; Coarse Roughness Grade; 37000RPM Maximum Speed; 1/8" Stem Diameter; 0.625" Nominal Thickness; Flap Wheel Type; For Removing Flash, Parting Line and Heavy Scratch Pattern; For Aluminum, Brass, Bronze, Carbon Steel and Stainless Steel Applicable Material
Part #
BDI #