Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

804261

804261

804261 MIXING NOZZLE ; SQUARE 200/400ML 5.3MM 1500/PAK

Square Mix Nozzle; Size 200/400 Ml | 5.3 MM SQ ID X 5 IN L; For Epoxy and Other Two Part Adhesive Dispenser

Part #

804261

BDI #

1056785

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
3.5
EAN
0079340983748
Product Name
Nozzle
Product Description
Square Mix Nozzle
Application
Epoxy and Other Two Part Adhesive Dispenser
Size if applicable
200/400 Ml | 5.3 MM SQ ID X 5 IN L
Other Features
Luer/Stepped Combo Tip | 24 Elements; 1:1; 2:1 and 4:1 Mix Ratio | Fits C Style Cartridge
Category - BDI
Chemical Accessories
Noun
Nozzle
Manufacturer Item Number
98374
Weight / LBS
7.716
Long Description
Square Mix Nozzle; Size 200/400 Ml | 5.3 MM SQ ID X 5 IN L; For Epoxy and Other Two Part Adhesive Dispenser