Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

97261 ; 88727

97261 ; 88727

88727 DISPENSE NEEDLE KIT ; 15GA WHITE HDPE

High Density Polyethylene Dispense Needle; Size 15 Gauge X 1.46 IN L; For Adhesive Dispenser

Part #

97261 ; 88727

BDI #

1056888

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
HENKEL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.055
UNSPSC
27112900
EAN
0079340972612
Product Name
Needle
Product Description
High Density Polyethylene Dispense Needle
Application
Adhesive Dispenser
Size if applicable
15 Gauge X 1.46 IN L
Other Features
High Density Polyethylene | White
Category - BDI
Chemical Accessories
Noun
Needle
Keyword String
Dispense
Manufacturer Item Number
97261
Weight / LBS
0.121
Long Description
High Density Polyethylene Dispense Needle; Size 15 Gauge X 1.46 IN L; For Adhesive Dispenser