Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
98115 OBSOLETE 07/21 USE 1056629

98115 OBSOLETE 07/21 USE 1056629

98115 OBSOLETE 07/21 USE 1056629

98115 NLA 07/21 USE 1056629 ; 1000/PAK

Stainless Steel Dispense Tip; Size 32 Gauge | 1/4 IN; For Adhesive Dispenser

Part #

98115 OBSOLETE 07/21 USE 1056629

BDI #

1056508

INVENTORY:
Available to order
GLOBAL INVENTORY:
Brand
Manufacturer Name
LOCTITE
Minimum Buy Quantity
N/A
Weight / Kilogram
0.681
UNSPSC
40141743
Product Name
Dispense Tip
Product Description
Stainless Steel Dispense Tip
Application
Adhesive Dispenser
Size if applicable
32 Gauge | 1/4 IN
Other Features
Yellow Hub | High Precision | Helical Thread
Category - BDI
Chemical Accessories
Noun
Tip
Keyword String
Dispense
Manufacturer Item Number
98115
Weight / LBS
1.499
Long Description
Stainless Steel Dispense Tip; Size 32 Gauge | 1/4 IN; For Adhesive Dispenser