Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21863

21863

21863 PFS RED-300 FLANGE SEALANT ; 300ML CARTRIDGE

Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Metal Part and Assembly; Red

Part #

21863

BDI #

24051149

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
SAF-T-LOK INTERNATIONAL CORP
Minimum Buy Quantity
N/A
Weight / Kilogram
0.38
UNSPSC
31201600
Product Name
Gasketing
Product Type
Anaerobic
Typical Use
Metal Flange Rigid
Container Type
Cartridge
Texture
Gel
Application
Metal Part and Assembly
Manufacturer's Description
PFS Red - Hi-Viscosity
Color
Red
Container Size value And um
300 Ml
Substrate Material
Metal
Degree of Flashpoint value And um
200 Deg F TCC
Odor
Mild or Inoffensive
VOC Content - Percentage
Below 0.1 Percentage
Other Features
Non Shrinking | Polymeric Flange Sealant | Solvent Free | Temperature Range -65 To 300 Deg F | Viscosity 2500000 cP
Net Weight
10.15 Oz
Category - BDI
Chemicals Sealants Gasketing
Noun
Gasketing
Keyword String
Anaerobic
Manufacturer Item Number
21863
Weight / LBS
0.833
Long Description
Gasketing; Anaerobic; Metal Flange Rigid; 300 Ml; Gel; Metal Part and Assembly; Red