Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
AIR TOOL LUBRICANT 5GAL PAIL ; L0713-060

AIR TOOL LUBRICANT 5GAL PAIL ; L0713-060

AIR TOOL LUBRICANT 5GAL PAIL ; L0713-060

L0713-060 AIR TOOL LUBRICANT 5GAL PAIL ; LIQUID AMBER

Machinery Oil; Petroleum Based Type; Air Tool; Pail; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 5 Gal Container Size

Part #

AIR TOOL LUBRICANT 5GAL PAIL ; L0713-060

BDI #

18229167

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
15121500
EAN
0089215571307
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Air Tool
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
ISO 32
Application
Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill
Manufacturer's Description
Air Tool Lubricant
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
196 Deg C
Odor
Mineral Oil
Other Features
Specialty Oil and Fluid
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Machinery
Manufacturer Item Number
L0713-060
Weight / LBS
40
Long Description
Machinery Oil; Petroleum Based Type; Air Tool; Pail; Liquid; Chipping Hammer | Impact Wrench | Air Motor | Grinder | Reamer | Drill; Amber; 5 Gal Container Size