Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
APG-75 415LB DRUM ; L0116-040

APG-75 415LB DRUM ; L0116-040

APG-75 415LB DRUM ; L0116-040

L0116-040 APG-75 GEAR OIL 415LB DRUM

Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 415 Lb Container Size

Part #

APG-75 415LB DRUM ; L0116-040

BDI #

18228691

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
206.115
UNSPSC
15121503
EAN
0089215411610
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 75W Gear | ISO 32
Application
Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment
Manufacturer's Description
APG Series Heavy Duty - Extreme Pressure (EP) Petroleum-Based Gear Oil
Color
Amber
Container Size value And um
415 Lb
Degree of Flashpoint value And um
177 Deg C
Odor
Additive
Conformance to Certificate
MIL-L-2105D | MIL-PRF-2105E
Net Weight
6640 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Gear
Manufacturer Item Number
L0116-040
Weight / LBS
465
Long Description
Gear Oil; Petroleum Based Type; Gear; Drum; Liquid; Industrial Gear and Gearbox | Automotive | Truck | Heavy Equipment; Amber; 415 Lb Container Size