Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FMO-200 1GAL JUG ; L0739-057

FMO-200 1GAL JUG ; L0739-057

FMO-200 1GAL JUG ; L0739-057

L0739-057 FMO-200 1GAL JUG ; NON RETURNABLE

General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 1 Gal Container Size

Part #

FMO-200 1GAL JUG ; L0739-057

BDI #

18228160

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
UNSPSC
15121520
EAN
0089215673919
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 46
Application
Air Line Lubricator | General Oiling | Hydraulic System
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
1 Gal
Degree of Flashpoint value And um
223 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
General Purpose
Manufacturer Item Number
L0739-057
Weight / LBS
8.25
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Jug; Liquid; Air Line Lubricator | General Oiling | Hydraulic System; Colorless; 1 Gal Container Size