Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FMO-350 16GAL DRUM ; L0741-061

FMO-350 16GAL DRUM ; L0741-061

FMO-350 16GAL DRUM ; L0741-061

L0741-061 FMO-350 16GAL QUARTER DRUM

General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; General Oiling | Hydraulic; Colorless; 16 Gal Container Size

Part #

FMO-350 16GAL DRUM ; L0741-061

BDI #

18229123

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
60.702
UNSPSC
15121520
EAN
0089215474103
Product Name
Oil
Product Type
Mineral Oil
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 68
Application
General Oiling | Hydraulic
Manufacturer's Description
FMO USP White Mineral Oil
Color
Colorless
Container Size value And um
16 Gal
Degree of Flashpoint value And um
221 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 172.878 | FDA 21 CFR 178.3570 | NSF H1
Net Weight
2048 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
General Purpose
Manufacturer Item Number
L0741-061
Weight / LBS
134
Long Description
General Purpose Oil; Mineral Oil Type; Multi Purpose; Drum; Liquid; General Oiling | Hydraulic; Colorless; 16 Gal Container Size