Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
HO-2A 1GAL JUG ; L0763-057

HO-2A 1GAL JUG ; L0763-057

HO-2A 1GAL JUG ; L0763-057

L0763-057 HO-2A HYDRAULIC OIL 1GAL JUG ; NON RETURNABLE

Hydraulic Oil; Petroleum Based Type; Hydraulic System; Jug; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 1 Gal Container Size

Part #

HO-2A 1GAL JUG ; L0763-057

BDI #

18227325

INVENTORY:
Available to order
GLOBAL INVENTORY:
BDI - US 1
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
UNSPSC
15121504
EAN
0089215676316
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Hydraulic System
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 30 | ISO 100
Application
Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication
Manufacturer's Description
Petroleum-Based - Heavy-Duty Hydraulic Oil
Color
Amber
Container Size value And um
1 Gal
Degree of Flashpoint value And um
230 Deg C
Odor
Mineral Oil
Other Features
Extreme Pressure | Chemical and Mechanical Stability | Excellent Dielectric Strength
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Hydraulic
Manufacturer Item Number
L0763-057
Weight / LBS
8.25
Long Description
Hydraulic Oil; Petroleum Based Type; Hydraulic System; Jug; Liquid; Hydraulic | Air Compressor | Turbine | Gear Case | General Lubrication; Amber; 1 Gal Container Size