Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
NO.0 120LB QTR DRUM ; L0000-039

NO.0 120LB QTR DRUM ; L0000-039

NO.0 120LB QTR DRUM ; L0000-039

L0000-039 NO.0 MINERAL OIL 120LB ; ISO GRADE 7 5W 1/4 DRUM

Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size

Part #

NO.0 120LB QTR DRUM ; L0000-039

BDI #

18229860

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
60.702
UNSPSC
15121500
EAN
0089215400003
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 5W | ISO 7-10
Application
High Speed Spindle Bearing | Machine Way | Gear Box
Manufacturer's Description
Petroleum-Based Machine Oil
Color
Amber
Container Size value And um
120 Lb
Degree of Flashpoint value And um
213 Deg C
Odor
Mineral Oil
Other Features
Superior Protective Coating | Unique Load Carrying Film
Net Weight
1920 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Machinery
Manufacturer Item Number
L0000-039
Weight / LBS
134
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Drum; Liquid; High Speed Spindle Bearing | Machine Way | Gear Box; Amber; 120 Lb Container Size