Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
PGO FGL-150 54GAL DRUM ; L0810-062

PGO FGL-150 54GAL DRUM ; L0810-062

PGO FGL-150 54GAL DRUM ; L0810-062

L0810-062 PGO-FGL-150 GEAR OIL 54GAL ; DRUM

Gear Oil; Polyalkylene Glycol Type; Gear; Drum; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 54 Gal Container Size

Part #

PGO FGL-150 54GAL DRUM ; L0810-062

BDI #

18231298

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
197.49
UNSPSC
15121503
EAN
0089215481019
Product Name
Oil
Product Type
Polyalkylene Glycol
Typical Use
Gear
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 90 Gear | ISO 150
Application
Helical - Bevel Helical - Planetary and Worm Gearbox
Manufacturer's Description
PGO-FGL Synthetic Gear Oil
Color
Amber
Container Size value And um
54 Gal
Degree of Flashpoint value And um
284 Deg C
Odor
Mild
Conformance to Certificate
NSF H1
Other Features
High Performance | Extreme Pressure | Food Approved Additive Package
Net Weight
6912 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Gear
Manufacturer Item Number
L0810-062
Weight / LBS
435
Long Description
Gear Oil; Polyalkylene Glycol Type; Gear; Drum; Liquid; Helical - Bevel Helical - Planetary and Worm Gearbox; Amber; 54 Gal Container Size