Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
STO-4 5GAL PAIL ; L0860-060

STO-4 5GAL PAIL ; L0860-060

STO-4 5GAL PAIL ; L0860-060

L0860-060 STO-4 MACHINE OIL 5GAL PAIL

Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; Bottle Filling Machine; Amber; 5 Gal Container Size

Part #

STO-4 5GAL PAIL ; L0860-060

BDI #

18228182

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
18.12
UNSPSC
15121500
EAN
0089215586004
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Machinery
Container Type
Pail
Texture
Liquid
SAE/ISO Grade
SAE 20 | ISO 46
Application
Bottle Filling Machine
Manufacturer's Description
STO-4 Oil
Color
Amber
Container Size value And um
5 Gal
Degree of Flashpoint value And um
160 Deg C
Odor
Mineral Oil
Conformance to Certificate
USDA H2
Other Features
Excellent Emulsifying
Net Weight
640 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Machinery
Manufacturer Item Number
L0860-060
Weight / LBS
40
Long Description
Machinery Oil; Petroleum Based Type; Machinery; Pail; Liquid; Bottle Filling Machine; Amber; 5 Gal Container Size