Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SUPER CHAIN OIL 1GAL JUG ; L0857-057

SUPER CHAIN OIL 1GAL JUG ; L0857-057

SUPER CHAIN OIL 1GAL JUG ; L0857-057

L0857-057 SUPER CHAIN OIL 1GAL JUG ; NON RETURNABLE

Chain Oil; Petroleum Based Type; Chain; Jug; Liquid; Bakery Oven | Drying Oven | Floor Chain Conveyor | Car Wash Line | Assembly Line; Black; 1 Gal Container Size

Part #

SUPER CHAIN OIL 1GAL JUG ; L0857-057

BDI #

18228184

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
3.75
UNSPSC
15121500
EAN
0089215685714
Product Name
Oil
Product Type
Petroleum Based
Typical Use
Chain
Container Type
Jug
Texture
Liquid
SAE/ISO Grade
SAE 140 | ISO 460
Application
Bakery Oven | Drying Oven | Floor Chain Conveyor | Car Wash Line | Assembly Line
Manufacturer's Description
Super Chain Oil
Color
Black
Container Size value And um
1 Gal
Degree of Flashpoint value And um
288 Deg C
Odor
Mineral Oil
Other Features
Heavy Polymer | Smokeless | Tenacious | Contains Micro Fine Graphite | Thick Oil
Net Weight
128 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
Chain
Manufacturer Item Number
L0857-057
Weight / LBS
8.25
Long Description
Chain Oil; Petroleum Based Type; Chain; Jug; Liquid; Bakery Oven | Drying Oven | Floor Chain Conveyor | Car Wash Line | Assembly Line; Black; 1 Gal Container Size