Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
SYN LUBE 32 55GAL DRUM ; L0970-062

SYN LUBE 32 55GAL DRUM ; L0970-062

SYN LUBE 32 55GAL DRUM ; L0970-062

L0970-062 SYN LUBE 32 55GAL DRUM

General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 55 Gal Container Size

Part #

SYN LUBE 32 55GAL DRUM ; L0970-062

BDI #

18229254

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
191.166
UNSPSC
15121520
EAN
0089215497010
Product Name
Oil
Product Type
Polyalphaolefin
Typical Use
Multi Purpose
Container Type
Drum
Texture
Liquid
SAE/ISO Grade
SAE 10 | ISO 32
Application
Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor
Manufacturer's Description
Syn-Lube Series Super Multi-Purpose - Polyalphaolefin (PAO)-Based Fluid
Color
Water White
Container Size value And um
55 Gal
Degree of Flashpoint value And um
243 Deg C
Odor
Odorless
Other Features
High Performance | Synthetic Based | Zinc Free
Net Weight
7040 Oz
Category - BDI
Chemicals Lubricants Oil
Noun
Oil
Keyword String
General Purpose
Manufacturer Item Number
L0970-062
Weight / LBS
445
Long Description
General Purpose Oil; Polyalphaolefin Type; Multi Purpose; Drum; Liquid; Rotary Screw | Piston | Air Compressor | Hydraulic System | Blower | Turbine Oil - Rotary Vane - Centrifugal Air Compressor; Water White; 55 Gal Container Size