Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
CLEARPLEX-2 400LB DRUM ; L0351-040

CLEARPLEX-2 400LB DRUM ; L0351-040

CLEARPLEX-2 400LB DRUM ; L0351-040

L0351-040 CLEARPLEX-2 GREASE 400LB DRUM

Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 400 Lb

Part #

CLEARPLEX-2 400LB DRUM ; L0351-040

BDI #

18229114

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
192.525
UNSPSC
15121902
EAN
0089215435111
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Bearing
Container Type
Drum
Texture
Semi Solid
Application
High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing
Tradename
CLEARPLEX-2
Manufacturer's Description
Clearplex Series Clear - Multipurpose Food Grade Grease
Color
Colorless
Container Size value And um
400 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Slight Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
NLGI Grade
2
Other Features
Non Zinc Oxide
Net Weight
6400 Oz
Category - BDI
Chemicals Lubricants Grease
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer Item Number
L0351-040
Weight / LBS
445
Long Description
Aluminum Complex Grease; Bearing; Drum; Semi Solid; High Speed Can Seaming and Closing Equipment | Plain and Anti Friction Bearing; Colorless; 400 Lb