Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
FGL-00 35LB PAIL ; L0226-035

FGL-00 35LB PAIL ; L0226-035

FGL-00 35LB PAIL ; L0226-035

L0226-035 FGL-00 GREASE 35LB PAIL ; ALUMINUM COMPLEX

Aluminum Complex Grease; Multipurpose; Pail; Semi Solid; Older or Leaky Gear Case; White; 35 Lb

Part #

FGL-00 35LB PAIL ; L0226-035

BDI #

18228301

INVENTORY:
Available to order
GLOBAL INVENTORY:
CATEGORY
Manufacturer Name
LUBRIPLATE PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
17.214
UNSPSC
15121902
EAN
0089215522606
Product Name
Grease
Product Base
Aluminum Complex
Typical Use
Multipurpose
Container Type
Pail
Texture
Semi Solid
Application
Older or Leaky Gear Case
Manufacturer's Description
FGL Series High Performance - Multipurpose Food Grade Grease
Color
White
Container Size value And um
35 Lb
Degree of Flashpoint value And um
238 Deg C
Odor
Mineral Oil
Conformance to Certificate
FDA 21 CFR 178.3570 | NSF H1
Other Features
Excellent Shear Stability | Tacky
Net Weight
560 Oz
Category - BDI
Chemicals Lubricants Grease
Noun
Grease
Keyword String
Aluminum Complex
Manufacturer Item Number
L0226-035
Weight / LBS
38
Long Description
Aluminum Complex Grease; Multipurpose; Pail; Semi Solid; Older or Leaky Gear Case; White; 35 Lb