Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SL25-30 PACK OF 10

SL25-30 PACK OF 10

SL25-30 SINGLE POINT LUBRICATOR ; 30ML LUBRICANT 10/PACK

Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 30 CC Capacity; Simalube SL25; Grease; 1 To 12 Months; 5 Bar; -20 To 160 Deg C; Refillable Cartridge

Part #

SL25-30 PACK OF 10

BDI #

18296353

INVENTORY:
Available to order
GLOBAL INVENTORY:
Manufacturer Name
SIMATEC
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112914
Product Name
Single Point Lubricator
Drive Type
Gas Powered
Drive Mechanism
Electrochemical
Thread Size
1/4" RC
Capacity
30 CC
Lubricant Name
Simalube SL25
Lubricant Type
Grease
NLGI Grade
2
Lubrication Period
1 To 12 Months
Ingress Protection Rating
IP68
Product Feature
Refillable Cartridge
Maximum Operating Pressure
5 Bar
Operating Temperature Range
-20 To 160 Deg C
Application
Ball Bearing | Roller Bearing | Plain Bearing | Spindle | Gear | Gear Rack
Other Features
Hydrogen Gas Producing Dry Cell | Polyurea Thickener | Pack of 10
Category - BDI
Single Point Lubricator
Noun
Lubricator
Keyword String
Single Point Automatic
Long Description
Single Point Lubricator; Gas Powered Type; Electrochemical Drive Mechanism; 1/4" RC; 30 CC Capacity; Simalube SL25; Grease; 1 To 12 Months; 5 Bar; -20 To 160 Deg C; Refillable Cartridge
Overall Diameter
2.047 Inch | 52 Millimeter
Overall Height
2.244 Inch | 57 Millimeter